Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81546962

5/32" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 1-1/4" Shank Length
MI ITEM #11706638
MFR #81546962

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
81546962 81546962 .100X5/32X1/8"SHK CBN
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.

Specifications

  • Undercut Length
    1 in
  • Head Diameter
    0.100 in
  • Head Thickness
    5/32 in
  • Shank Diameter
    1/8 in
  • Abrasive Material
    CBN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought