Motion
81546996

Made in USA
81546996

1/8" Head Diam x 5/32" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 1-1/4" Shank Length, Coarse Grade
Mi Item #11706641
MFR #81546996
Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81546996

1/8" Head Diam x 5/32" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 1-1/4" Shank Length, Coarse Grade
Mi Item #11706641
MFR #81546996

Mfr description
81546996 81546996 .125X5/32X1/8"SHK CBN
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.88/each

Specifications

Dimensions

  • Head Diameter
    0.125, 1/8 in
  • Head Thickness
    5/32 in
  • Shank Diameter
    1/8 in
  • Undercut Length
    1 in

Details

  • Abrasive Material
    CBN
  • Grade
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)