1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
81547010
0.156" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 1-1/4" Shank Length, Coarse Grade
MI ITEM #
11706643
MFR #
81547010
Price
$34.45
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Grinding Segments
Made in USA 81547010
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
81547010
0.156" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 1-1/4" Shank Length, Coarse Grade
MI ITEM #
11706643
MFR #
81547010
Mfr description
81547010 81547010 .156X1/4X1"NK 1/4"SHK
Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$34
.45
/each
Add to Cart
Specifications
Dimensions
Head Diameter
0.156 in
Head Thickness
1/4 in
Shank Diameter
1/4 in
Undercut Length
1 in
Details
Abrasive Material
CBN
Grade
Coarse
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items