Motion
81547028

Made in USA
81547028

0.188" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 1-1/4" Shank Length, Coarse Grade
MI ITEM #11706644
MFR #81547028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81547028

0.188" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 1-1/4" Shank Length, Coarse Grade
MI ITEM #11706644
MFR #81547028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81547028 81547028 .188X1/4X1"NK 1/4"SHK
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.

Specifications

  • Abrasive Material
    CBN
  • Grade
    Coarse
  • Head Diameter
    0.188 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/4 in
  • Undercut Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text