Motion
81547036

Made in USA
81547036

1/16" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 2-1/8" Shank Length, Coarse Grade
Mi Item #11706645
MFR #81547036
Price$24.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81547036

1/16" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 2-1/8" Shank Length, Coarse Grade
Mi Item #11706645
MFR #81547036

Mfr description
81547036 81547036 .020X1/16X1/8"SHK CBN
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.00/each

Specifications

Dimensions

  • Head Diameter
    0.020 in
  • Head Thickness
    1/16 in
  • Shank Diameter
    1/8 in
  • Undercut Length
    1/8 in

Details

  • Abrasive Material
    CBN
  • Grade
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)