Motion
81547085

Made in USA
81547085

0.312" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 2-3/4" Shank Length, Coarse Grade
MI ITEM #11706650
MFR #81547085
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81547085

0.312" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 2-3/4" Shank Length, Coarse Grade
MI ITEM #11706650
MFR #81547085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    0.312 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/4 in

Details

  • Abrasive Material
    CBN
  • Grade
    Coarse

Overview

Mfr description
81547085 81547085 .312X1/4X1/4"SHANK CBN
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought