Motion
81547101

Made in USA
81547101

1/2" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 2-3/4" Shank Length, Coarse Grade
Mi Item #11706652
MFR #81547101
Price$54.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81547101

1/2" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 2-3/4" Shank Length, Coarse Grade
Mi Item #11706652
MFR #81547101

Mfr description
81547101 81547101 .500X1/4X1/4"SHANK CBN
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.93/each

Specifications

Dimensions

  • Head Diameter
    0.500, 1/2 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/4 in

Details

  • Abrasive Material
    CBN
  • Grade
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)