Motion
81547127

Made in USA
81547127

3/4" Head Diam x 1/2" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 2-1/2" Shank Length, Coarse Grade
Mi Item #11706654
MFR #81547127
Price$95.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81547127

3/4" Head Diam x 1/2" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 2-1/2" Shank Length, Coarse Grade
Mi Item #11706654
MFR #81547127

Mfr description
81547127 81547127 .750X1/2X1/4"SHANK CBN
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.25/each

Specifications

Dimensions

  • Head Diameter
    0.750, 3/4 in
  • Head Thickness
    1/2 in
  • Shank Diameter
    1/4 in

Details

  • Abrasive Material
    CBN
  • Grade
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)