Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81547150

3/32" Head Thickness Diamond (Abrasive) Grinding Pin;1/8" Shank Diam x 2" Shank Length, Coarse Grade
MI ITEM #11706657
MFR #81547150

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
81547150 81547150 .035X3/32X1/8"SHK DIAM
  • Diamond is one of the hardest and durable abrasive materials. Due to being constructed of diamonds, the cutting depth stays the same throughout its life for better control, reach and precision. Commonly used in grinding and polishing ceramic, stone and aluminum alloy.

Specifications

  • Undercut Length
    1/4 in
  • Grade
    Coarse
  • Head Diameter
    0.035 in
  • Head Thickness
    3/32 in
  • Shank Diameter
    1/8 in
  • Abrasive Material
    Diamond

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought