Motion
81547192

Made in USA
81547192

1/8" Head Thickness Diamond (Abrasive) Grinding Pin;1/8" Shank Diam x 1-1/4" Shank Length, Coarse/Fine Grade
MI ITEM #11706658
MFR #81547192
List Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81547192

1/8" Head Thickness Diamond (Abrasive) Grinding Pin;1/8" Shank Diam x 1-1/4" Shank Length, Coarse/Fine Grade
MI ITEM #11706658
MFR #81547192

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.83/each for your price

Overview

Mfr description
81547192 81547192 .050X1/8X1"NK 1/8SHK D
  • Diamond is one of the hardest and durable abrasive materials. Due to being constructed of diamonds, the cutting depth stays the same throughout its life for better control, reach and precision. Commonly used in grinding and polishing ceramic, stone and aluminum alloy.

Specifications

  • Undercut Length
    1 in
  • Grade
    Coarse, Fine
  • Head Diameter
    0.050 in
  • Head Thickness
    1/8 in
  • Shank Diameter
    1/8 in
  • Abrasive Material
    Diamond

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought