Motion
81547358

Made in USA
81547358

0.156" Head Diam x 1/4" Head Thickness Diamond (Abrasive) Grinding Pin;1/4" Shank Diam x 1-1/4" Shank Length, Coarse Grade
Mi Item #11706667
MFR #81547358
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81547358

0.156" Head Diam x 1/4" Head Thickness Diamond (Abrasive) Grinding Pin;1/4" Shank Diam x 1-1/4" Shank Length, Coarse Grade
Mi Item #11706667
MFR #81547358

Mfr description
81547358 81547358 .156X1/4X1"NK 1/4"SHK
  • Diamond is one of the hardest and durable abrasive materials. Due to being constructed of diamonds, the cutting depth stays the same throughout its life for better control, reach and precision. Commonly used in grinding and polishing ceramic, stone and aluminum alloy.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.35/each

Specifications

Dimensions

  • Head Diameter
    0.156 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/4 in
  • Undercut Length
    1 in

Details

  • Abrasive Material
    Diamond
  • Grade
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)