Motion
81547416

Made in USA
81547416

3/8" Head Diam x 1/4" Head Thickness Diamond (Abrasive) Grinding Pin;1/4" Shank Diam x 2-3/4" Shank Length, Coarse Grade
MI ITEM #11706671
MFR #81547416
Price$47.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81547416

3/8" Head Diam x 1/4" Head Thickness Diamond (Abrasive) Grinding Pin;1/4" Shank Diam x 2-3/4" Shank Length, Coarse Grade
MI ITEM #11706671
MFR #81547416

Mfr description
81547416 81547416 .375X1/4X1/4"SHANK DIA
  • Diamond is one of the hardest and durable abrasive materials. Due to being constructed of diamonds, the cutting depth stays the same throughout its life for better control, reach and precision. Commonly used in grinding and polishing ceramic, stone and aluminum alloy.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.98/each

Specifications

Dimensions

  • Head Diameter
    0.375, 3/8 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/4 in

Details

  • Abrasive Material
    Diamond
  • Grade
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)