Overview
Mfr description
81547481 81547481 2 CT 3/8"SHK CLUSTER D
- Multi-point dressers are ideal for heavy-duty removal of material on large outside diamaters of wheelsThey have a high concentration of diamonds that expose new points as it wears downThe multi-point dressers use the whole diamond while dressing and truingThey are constructed of small diamonds bonded and brazed to a steel shank.
Specifications
- Point TypeMulti-Point
- Carat Size2
- Shank Diameter3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data