Motion
81547499

Made in USA
81547499

1 Carat Multi-Point - 7/16" Shank Diam, 7 Stones
Mi Item #11706677
MFR #81547499
Price$74.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81547499

1 Carat Multi-Point - 7/16" Shank Diam, 7 Stones
Mi Item #11706677
MFR #81547499

Mfr description
81547499 81547499 1 CT 7/16"SHK CLUSTER
  • Multi-point dressers are ideal for heavy-duty removal of material on large outside diamaters of wheelsThey have a high concentration of diamonds that expose new points as it wears downThe multi-point dressers use the whole diamond while dressing and truingThey are constructed of small diamonds bonded and brazed to a steel shank.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.68/each

Specifications

Dimensions

  • Carat Size
    1
  • Shank Diameter
    7/16 in

Details

  • Point Type
    Multi-Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)