Overview
Mfr description
81547515 81547515 1 CT 1/2"SHK CLUSTER D
- Multi-point dressers are ideal for heavy-duty removal of material on large outside diamaters of wheelsThey have a high concentration of diamonds that expose new points as it wears downThe multi-point dressers use the whole diamond while dressing and truingThey are constructed of small diamonds bonded and brazed to a steel shank.
Specifications
- Point TypeMulti-Point
- Carat Size1
- Shank Diameter1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data