Motion
81547523

Made in USA
81547523

2 Carat Multi-Point - 1/2" Shank Diam, 7 Stones
Mi Item #11706679
MFR #81547523
Price$83.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81547523

2 Carat Multi-Point - 1/2" Shank Diam, 7 Stones
Mi Item #11706679
MFR #81547523

Mfr description
81547523 81547523 2 CT 1/2"SHK CLUSTER D
  • Multi-point dressers are ideal for heavy-duty removal of material on large outside diamaters of wheelsThey have a high concentration of diamonds that expose new points as it wears downThe multi-point dressers use the whole diamond while dressing and truingThey are constructed of small diamonds bonded and brazed to a steel shank.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.75/each

Specifications

Dimensions

  • Carat Size
    2
  • Shank Diameter
    1/2 in

Details

  • Point Type
    Multi-Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)