1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
81547556
Single Point Convex Radius Diamond Dresser - 3/8" Shank Diam, 2" Shank Length
Mi Item #
11706680
MFR #
81547556
Price
$31.50
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Dressing Tools
Diamond Dressers
Made in USA 81547556
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
81547556
Single Point Convex Radius Diamond Dresser - 3/8" Shank Diam, 2" Shank Length
Mi Item #
11706680
MFR #
81547556
Mfr description
81547556 81547556 MR2 3/8"SHK 2"OAL CONV
Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$31
.50
/each
Add to Cart
Specifications
Dimensions
Maximum Radius
1/8 in
Shank Diameter
3/8 in
Shank Length
2 in
Details
Point Type
Single Point
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items