1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
81547713
Single Point Thread Diamond Dresser - 1/4" Shank Diam, 1" Shank Length
MI ITEM #
11706692
MFR #
81547713
Price
$57.10
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Dressing Tools
Diamond Dressers
Made in USA 81547713
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
81547713
Single Point Thread Diamond Dresser - 1/4" Shank Diam, 1" Shank Length
MI ITEM #
11706692
MFR #
81547713
Mfr description
81547713 81547713 1/4X1"OAL 75DEG THD GR
Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$57
.10
/each
Add to Cart
Specifications
Dimensions
Included Angle
75 °
Shank Diameter
1/4 in
Shank Length
1 in
Details
Point Type
Single Point
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items