Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81547721

1/4 Carat Single Point Cone Diamond Dresser - 7/16" Shank Diam, 2-1/2" Shank Length
MI ITEM #11706693
MFR #81547721

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
81547721 81547721 1/4 CT 7/16"SHK 90DEG
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Single Point
  • Carat Size
    1/4
  • Shank Length
    2-1/2 in
  • Shank Diameter
    7/16 in
  • Included Angle
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought