Motion
81547739

Made in USA
81547739

Single Point Convex Radius Diamond Dresser - 3/16" Shank Diam, 1" Shank Length
MI ITEM #11706694
MFR #81547739
List Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81547739

Single Point Convex Radius Diamond Dresser - 3/16" Shank Diam, 1" Shank Length
MI ITEM #11706694
MFR #81547739

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.30/each for your price

Overview

Mfr description
81547739 81547739 3/16X1"SHK 90DEG PHONO
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Single Point
  • Shank Length
    1 in
  • Shank Diameter
    3/16 in
  • Included Angle
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought