Specifications
Dimensions
- Carat Size3/4
- Head Length5/8 in
- Head Thickness5/8 in
- Shank Diameter7/16 in
- Shank Length1-1/4 in
Details
- Point TypeSingle Point
- ResettabilityResettable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)