Motion
81548133

Made in USA
81548133

1 Carat Single Point Turntable Head Diamond Dresser - 7/16" Shank Diam, 1-1/4" Shank Length
Mi Item #11706711
MFR #81548133
Price$261.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81548133

1 Carat Single Point Turntable Head Diamond Dresser - 7/16" Shank Diam, 1-1/4" Shank Length
Mi Item #11706711
MFR #81548133

Mfr description
81548133 81548133 1CT 7/16X1-1/4"SHK TUR
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$261.05/each

Specifications

Dimensions

  • Carat Size
    1
  • Head Length
    5/8 in
  • Head Thickness
    5/8 in
  • Shank Diameter
    7/16 in
  • Shank Length
    1-1/4 in

Details

  • Point Type
    Single Point
  • Resettability
    Resettable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)