Specifications
Dimensions
- Bar Length18-1/2 in
- Hex Length7-3/4 in
- Overall Length26.2500 in, 26-1/4 in
- Thread Length1-1/2 in
- Thread Size7/16-20
Details
- Machine CompatibilityBridgeport, Kondia Variable Speed Mills
Overview
Mfr description
81548588 81548588 18X8" KONDIA DRAWBAR