Motion
81548596

Made in USA
81548596

29" OAL, 10-3/4" Hex Length, 1-1/2" Bar Length, 7/16-20 Milling Machine Drawbar Compatible with Index, Lagun Variable Speed Mills
Mi Item #11706729
MFR #81548596
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81548596

29" OAL, 10-3/4" Hex Length, 1-1/2" Bar Length, 7/16-20 Milling Machine Drawbar Compatible with Index, Lagun Variable Speed Mills
Mi Item #11706729
MFR #81548596

Mfr description
81548596 81548596 18-3/8X11" LAGUN DRAWB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bar Length
    18-1/4 in
  • Hex Length
    10-3/4 in
  • Overall Length
    29.0000 in, 29 in
  • Thread Length
    1-1/2 in
  • Thread Size
    7/16-20

Details

  • Machine Compatibility
    Index, Lagun Variable Speed Mills
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)