Motion
81548604

Made in USA
81548604

27-1/4" OAL, 9" Hex Length, 1-1/2" Bar Length, 7/16-20 Milling Machine Drawbar Compatible with Alliant, Sharp Variable Speed Mills
MI ITEM #11706730
MFR #81548604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81548604

27-1/4" OAL, 9" Hex Length, 1-1/2" Bar Length, 7/16-20 Milling Machine Drawbar Compatible with Alliant, Sharp Variable Speed Mills
MI ITEM #11706730
MFR #81548604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bar Length
    18-1/4 in
  • Hex Length
    9 in
  • Overall Length
    27.2500 in, 27-1/4 in
  • Thread Length
    1-1/2 in
  • Thread Size
    7/16-20

Details

  • Machine Compatibility
    Alliant, Sharp Variable Speed Mills

Overview

Mfr description
81548604 81548604 18-3/8X9" ALLIANT DRAW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought