1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
81549057
865" Long x 1/2" Wide, Ribbon Coil Steel Strapping, 800 Lb Capacity, 0.02" Thick
MI ITEM #
11706732
MFR #
81549057
Price
$544.48
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Packaging and Shipping Supplies
Strapping and Stretch Wrap
Made in USA 81549057
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
81549057
865" Long x 1/2" Wide, Ribbon Coil Steel Strapping, 800 Lb Capacity, 0.02" Thick
MI ITEM #
11706732
MFR #
81549057
Mfr description
81549057 81549057 1/2X.0200X865' BLACK R
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$544
.48
/each
Add to Cart
Specifications
Dimensions
Breaking Strength
800 lb
Thickness
0.0200
Details
Dispenser Type
Ribbon Coil
PSC Code
8135
Type
Steel Strapping
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items