Motion
81549412

Made in USA
81549412

1/8 x 2-1/2" Through-Hole Lap;15% Max Expansion; 0.6" Barrel Length; 0.12" Arbor Diam; Eccentric Slot
MI ITEM #11706733
MFR #81549412
List Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81549412

1/8 x 2-1/2" Through-Hole Lap;15% Max Expansion; 0.6" Barrel Length; 0.12" Arbor Diam; Eccentric Slot
MI ITEM #11706733
MFR #81549412

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.45/each for your price

Overview

Mfr description
81549412 81549412 1/8" SELECT BARREL LAP

Specifications

  • Arbor Diameter
    0.120 in
  • Barrel Length
    0.60 in
  • Lap Diameter
    1/8 in
  • Lap Length
    2-1/2 in
  • Lap Type
    Lap
  • Slot Type
    Eccentric
  • Max Expansion Percentage
    15 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought