Motion
81549420

Made in USA
81549420

5/32 x 2.95" Through-Hole Lap;15% Max Expansion; 0.6" Barrel Length; 0.15" Arbor Diam; Eccentric Slot
Mi Item #11706734
MFR #81549420
Price$16.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81549420

5/32 x 2.95" Through-Hole Lap;15% Max Expansion; 0.6" Barrel Length; 0.15" Arbor Diam; Eccentric Slot
Mi Item #11706734
MFR #81549420

Mfr description
81549420 81549420 5/32" SELECT BARREL LA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.05/each

Specifications

Dimensions

  • Arbor Diameter
    0.150 in
  • Barrel Length
    0.60 in
  • Lap Diameter
    5/32 in
  • Lap Length
    2.95 in

Details

  • Lap Type
    Lap
  • Max Expansion Percentage
    15 %
  • Slot Type
    Eccentric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)