Motion
81549438

Made in USA
81549438

1/8" Diam Blind Hole Lap; 2.3" Long, 1/2" Barrel Length, 15 Percent Max Expansion
MI ITEM #11706735
MFR #81549438
List Price$16.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81549438

1/8" Diam Blind Hole Lap; 2.3" Long, 1/2" Barrel Length, 15 Percent Max Expansion
MI ITEM #11706735
MFR #81549438

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.85/each for your price

Overview

Mfr description
81549438 81549438 1/8" SELECT BLIND HOLE

Specifications

  • Arbor Size
    0.115 in
  • Barrel Length
    1/2 in
  • Lap Diameter
    1/8 in
  • Lap Length
    2.30 in
  • Lap Type
    Lap
  • Max Expansion Percentage
    15 %
  • Slot Style
    Eccentric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought