Motion
81549446

Made in USA
81549446

5/32" Diam Blind Hole Lap; 2-3/4" Long, 1/2" Barrel Length, 15 Percent Max Expansion
MI ITEM #11706736
MFR #81549446
List Price$17.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81549446

5/32" Diam Blind Hole Lap; 2-3/4" Long, 1/2" Barrel Length, 15 Percent Max Expansion
MI ITEM #11706736
MFR #81549446

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.88/each for your price

Overview

Mfr description
81549446 81549446 5/32" SELECT BLIND HOL

Specifications

  • Arbor Size
    1-1/2 in
  • Barrel Length
    1/2 in
  • Lap Diameter
    5/32 in
  • Lap Length
    2-3/4 in
  • Lap Type
    Lap
  • Max Expansion Percentage
    15 %
  • Slot Style
    Eccentric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought