Motion
81549487

Made in USA
81549487

5/32" Diam Blind Hole Cylinder Lap; 1/2" Barrel Length, 15 Percent Max Expansion
MI ITEM #11706741
MFR #81549487
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81549487

5/32" Diam Blind Hole Cylinder Lap; 1/2" Barrel Length, 15 Percent Max Expansion
MI ITEM #11706741
MFR #81549487

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81549487 81549487 5/32" SELECT REPL BARR

Specifications

  • Barrel Length
    1/2 in
  • Lap Diameter
    5/32 in
  • Lap Type
    Cylinder
  • Max Expansion Percentage
    15 %
  • Slot Style
    Eccentric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought