Specifications
Dimensions
- Max Thickness Measurement40.00 mil
- Min Thickness Measurement0.00 mil
Details
- Accuracy0.1 + 3% mil
- Battery TypeAAA
- Display TypeDigital
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)