Motion
82272915

Made in USA
82272915

#10-32 UNF Hex Socket Cap Screw;18-8 Stainless Steel, Uncoated, 3/4" Length Under Head
MI ITEM #11707164
MFR #82272915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82272915

#10-32 UNF Hex Socket Cap Screw;18-8 Stainless Steel, Uncoated, 3/4" Length Under Head
MI ITEM #11707164
MFR #82272915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82272915 82272915 10-32 X 3/4" 18-8 SS M
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Socket Cap
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thread Size
    #10-32 in
  • Fastener Standard
    16996-12d
  • Hex Key Size
    5/32in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought