Motion
82274846

Made in USA
82274846

1/4-20 UNC, 1/2" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 7/16" Hex
MI ITEM #11707170
MFR #82274846
List Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82274846

1/4-20 UNC, 1/2" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 7/16" Hex
MI ITEM #11707170
MFR #82274846

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.83/each for your price

Overview

Mfr description
82274846 82274846 1/4-20 X 1/2" 18-8 SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    1/4-20 in
  • Length
    1/2 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Coating
    Uncoated
  • Fastener Standard
    MS 35307-303D
  • Hex Size
    7/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text