Motion
82294653

Made in USA
82294653

7/16" Screw, 300 Stainless Steel Standard Flat Washer 0.469" ID x 0.922" OD, 0.051" Thick, Passivated Finish, Military Spec
MI ITEM #11707198
MFR #82294653
List Price$49.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82294653

7/16" Screw, 300 Stainless Steel Standard Flat Washer 0.469" ID x 0.922" OD, 0.051" Thick, Passivated Finish, Military Spec
MI ITEM #11707198
MFR #82294653

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.43/each for your price

Overview

Mfr description
82294653 82294653 .476ID .051THK(50PK) M
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Passivated
  • Thickness
    0.0510 in
  • Type
    Standard
  • Screw Size
    7/16
  • Outside Diameter Range
    0.9150 in~
  • Outside Diameter
    0.9220 in
  • Material Grade
    300
  • Inside Diameter Range
    ~0.4760 in
  • Inside Diameter
    0.4690 in
  • Maximum Thickness
    0.0800 in
  • Inside Diameter Tolerance
    -0.005 to 0.015 in
  • Outside Diameter Tolerance
    -0.007 to 0.015 in
  • Fastener Standard
    MS15795

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought