Motion
82332719

Made in USA
82332719

3/8-16 UNC, 1-1/8" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 9/16" Hex
MI ITEM #11707217
MFR #82332719
List Price$6.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82332719

3/8-16 UNC, 1-1/8" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 9/16" Hex
MI ITEM #11707217
MFR #82332719

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.73/each for your price

Overview

Mfr description
82332719 82332719 3/8-16 X 1-1/8" 18-8SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    3/8-16 in
  • Length
    1-1/8 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Coating
    Uncoated
  • Fastener Standard
    MS 35307-361D
  • Hex Size
    9/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought