Motion
82332818

Made in USA
82332818

1/2-13 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 3/4" Hex
MI ITEM #11707226
MFR #82332818
List Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82332818

1/2-13 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 3/4" Hex
MI ITEM #11707226
MFR #82332818

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.43/each for your price

Overview

Mfr description
82332818 82332818 1/2-13 X 1-1/4" 18-8SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    1/2-13 in
  • Length
    1-1/4 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Coating
    Uncoated
  • Fastener Standard
    MS 35307-411D
  • Hex Size
    3/4 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought