Motion
82332875

Made in USA
82332875

5/8-11 UNC, 1" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 15/16" Hex
MI ITEM #11707232
MFR #82332875
List Price$19.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82332875

5/8-11 UNC, 1" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 15/16" Hex
MI ITEM #11707232
MFR #82332875

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.48/each for your price

Overview

Mfr description
82332875 82332875 5/8-11 X 1" 18-8 SS MI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Coating
    Uncoated
  • Fastener Standard
    MS 35307-458D
  • Hex Size
    15/16 in
  • Length
    1 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Size
    5/8-11 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text