Motion
82332974

Made in USA
82332974

3/4-10 UNC, 3" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 1-1/8" Hex
MI ITEM #11707240
MFR #82332974
List Price$57.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82332974

3/4-10 UNC, 3" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 1-1/8" Hex
MI ITEM #11707240
MFR #82332974

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.80/each for your price

Overview

Mfr description
82332974 82332974 3/4-10 X 3" 18-8 SS MI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    3/4-10 in
  • Length
    3 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Coating
    Uncoated
  • Fastener Standard
    MS 35307-491D
  • Hex Size
    1-1/8 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text