Motion
82333667

Made in USA
82333667

5/16-24 UNF, 1-1/4" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 1/2" Hex
MI ITEM #11707252
MFR #82333667
List Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82333667

5/16-24 UNF, 1-1/4" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 1/2" Hex
MI ITEM #11707252
MFR #82333667

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.05/each for your price

Overview

Mfr description
82333667 82333667 5/16-24NFX1-1/4 18-8SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    5/16-24 in
  • Length
    1-1/4 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Coating
    Uncoated
  • Fastener Standard
    MS 35308-336D
  • Hex Size
    1/2 in
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text