Motion
82432154

Made in USA
82432154

3/16" Tool Bit, Single & Double End Tool Bit Boring Bar Set 1/4-28 Thread, Compatible with Round Tool Bits
MI ITEM #11707284
MFR #82432154
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82432154

3/16" Tool Bit, Single & Double End Tool Bit Boring Bar Set 1/4-28 Thread, Compatible with Round Tool Bits
MI ITEM #11707284
MFR #82432154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82432154 82432154 1 1/2"LG 3/16"TOOL BIT

Specifications

  • Bore Square
    0.1915 in
  • Depth
    7/16 in
  • Holder Type
    Single-End & Double-End Tool Bit Boring Bar Set
  • Thread Size
    1/4 - 28 in
  • Outside Diameter
    5/16 in
  • Tool Bit Shape Compatibility
    Round
  • Tool Bit Size
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text