Motion
82432204

Made in USA
82432204

1/4" Tool Bit, Single & Double End Tool Bit Boring Bar Set 5/16-24 Thread, Compatible with Round Tool Bits
MI ITEM #11707285
MFR #82432204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82432204

1/4" Tool Bit, Single & Double End Tool Bit Boring Bar Set 5/16-24 Thread, Compatible with Round Tool Bits
MI ITEM #11707285
MFR #82432204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82432204 82432204 2"LONG 1/4"TOOL BIT SQ

Specifications

  • Bore Square
    0.2550 in
  • Depth
    1/2 in
  • Holder Type
    Single-End & Double-End Tool Bit Boring Bar Set
  • Thread Size
    5/16 - 24 in
  • Outside Diameter
    7/16 in
  • Tool Bit Shape Compatibility
    Round
  • Tool Bit Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text