Motion
82432212

Made in USA
82432212

5/16" Tool Bit, Single & Double End Tool Bit Boring Bar Set 3/8-24 Thread, Compatible with Round Tool Bits
MI ITEM #11707286
MFR #82432212
List Price$44.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82432212

5/16" Tool Bit, Single & Double End Tool Bit Boring Bar Set 3/8-24 Thread, Compatible with Round Tool Bits
MI ITEM #11707286
MFR #82432212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.78/each for your price

Overview

Mfr description
82432212 82432212 2 1/4"LG 5/16"TOOL BIT

Specifications

  • Bore Square
    0.3175 in
  • Depth
    9/16 in
  • Holder Type
    Single-End & Double-End Tool Bit Boring Bar Set
  • Outside Diameter
    1/2 in
  • Thread Size
    3/8 - 24 in
  • Tool Bit Shape Compatibility
    Round
  • Tool Bit Size
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text