Motion
82432238

Made in USA
82432238

3/8 Inch Tool Bit, Single and Double End Tool Bit Boring Bar Set 1/2-20 Thread, Steel, Compatible with Round Tool Bits
MI ITEM #11707287
MFR #82432238
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82432238

3/8 Inch Tool Bit, Single and Double End Tool Bit Boring Bar Set 1/2-20 Thread, Steel, Compatible with Round Tool Bits
MI ITEM #11707287
MFR #82432238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82432238 82432238 2-1/2"LG 3/8"TOOL BIT
  • Steel is a commonly used material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Bore Square
    0.3800 in
  • Depth
    5/8 in
  • Holder Type
    Single-End & Double-End Tool Bit Boring Bar Set
  • Material
    Steel
  • Thread Size
    1/2 - 20 in
  • Outside Diameter
    19/32 in
  • Tool Bit Shape Compatibility
    Round
  • Tool Bit Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text