Motion
82432261

Made in USA
82432261

7/16" Tool Bit, Single & Double End Tool Bit Boring Bar Set 1/2-20 Thread, Compatible with Round Tool Bits
Mi Item #11707288
MFR #82432261
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82432261

7/16" Tool Bit, Single & Double End Tool Bit Boring Bar Set 1/2-20 Thread, Compatible with Round Tool Bits
Mi Item #11707288
MFR #82432261

Mfr description
82432261 82432261 2 5/8"LG 7/16"TOOL BIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    5/8 in
  • Outside Diameter
    11/16 in
  • Thread Size
    1/2 - 20 in
  • Tool Bit Size
    7/16 in

Details

  • Bore Square
    0.4425 in
  • Holder Type
    Single-End & Double-End Tool Bit Boring Bar Set
  • Tool Bit Shape Compatibility
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)