Motion
82432287

Made in USA
82432287

1/2" Tool Bit, Single & Double End Tool Bit Boring Bar Set 5/8-18 Thread, Compatible with Round Tool Bits
MI ITEM #11707289
MFR #82432287
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82432287

1/2" Tool Bit, Single & Double End Tool Bit Boring Bar Set 5/8-18 Thread, Compatible with Round Tool Bits
MI ITEM #11707289
MFR #82432287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82432287 82432287 2 3/4"LG 1/2"TOOL BIT

Specifications

  • Bore Square
    0.5050 in
  • Depth
    5/8 in
  • Holder Type
    Single-End & Double-End Tool Bit Boring Bar Set
  • Thread Size
    5/8 - 18 in
  • Outside Diameter
    25/32 in
  • Tool Bit Shape Compatibility
    Round
  • Tool Bit Size
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought