Motion
82432311

Made in USA
82432311

5/8" Tool Bit, Single & Double End Tool Bit Boring Bar Set 3/4-16 Thread, Compatible with Round Tool Bits
MI ITEM #11707290
MFR #82432311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82432311

5/8" Tool Bit, Single & Double End Tool Bit Boring Bar Set 3/4-16 Thread, Compatible with Round Tool Bits
MI ITEM #11707290
MFR #82432311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82432311 82432311 3 1/4"LG 5/8"TOOL BIT

Specifications

  • Bore Square
    0.6300 in
  • Depth
    1 in
  • Holder Type
    Single-End & Double-End Tool Bit Boring Bar Set
  • Thread Size
    3/4 - 16 in
  • Outside Diameter
    15/16 in
  • Tool Bit Shape Compatibility
    Round
  • Tool Bit Size
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text