Motion
82432402

Made in USA
82432402

3/4" Tool Bit, Single & Double End Tool Bit Boring Bar Set 1-14 Thread, Compatible with Round Tool Bits
MI ITEM #11707291
MFR #82432402
List Price$88.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82432402

3/4" Tool Bit, Single & Double End Tool Bit Boring Bar Set 1-14 Thread, Compatible with Round Tool Bits
MI ITEM #11707291
MFR #82432402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$88.88/each for your price

Overview

Mfr description
82432402 82432402 4"LG 3/4" TOOL BIT SQ.

Specifications

  • Bore Square
    0.7550 in
  • Depth
    1 in
  • Holder Type
    Single-End & Double-End Tool Bit Boring Bar Set
  • Thread Size
    1 - 14 in
  • Outside Diameter
    1-1/8 in
  • Tool Bit Shape Compatibility
    Round
  • Tool Bit Size
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text