Motion
82691247

Made in USA
82691247

3/8 x 3/8" Shank, Square Shoulder Turning Single Point Tool Bit, AR-6, Grade PCD DIAMOND
Mi Item #11707295
MFR #82691247
Price$182.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82691247

3/8 x 3/8" Shank, Square Shoulder Turning Single Point Tool Bit, AR-6, Grade PCD DIAMOND
Mi Item #11707295
MFR #82691247

Mfr description
82691247 82691247 AR-6C 3/8X2 1/2 USA DI
  • Diamond (PCD) is one of the hardest abrasive materials
  • It is wear-resistant and commonly used at high cutting speeds on nonferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.75/each

Specifications

Dimensions

  • Nose Radius
    1/64 in
  • Overall Length
    2-1/2 in
  • Shank Height
    3/8 in
  • Shank Width
    3/8 in

Details

  • Cutting Application
    Boring; Chamfering; Turning
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    AR-6
  • Tip Material
    Diamond
  • Tip Material Grade
    PCD DIAMOND
  • Tool Bit Style Code
    AR
  • Tool Bit Type
    Square Shoulder Turning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)