Motion
82691320

Made in USA
82691320

1/2 x 1/2" Shank, Square Shoulder Turning Single Point Tool Bit, AR-8, Grade PCD DIAMOND
MI ITEM #11707296
MFR #82691320
List Price$180.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82691320

1/2 x 1/2" Shank, Square Shoulder Turning Single Point Tool Bit, AR-8, Grade PCD DIAMOND
MI ITEM #11707296
MFR #82691320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$180.75/each for your price

Overview

Mfr description
82691320 82691320 AR-8C 1/2X3 1/2 USA DI
  • Diamond (PCD) is one of the hardest abrasive materials
  • It is wear-resistant and commonly used at high cutting speeds on nonferrous metals.

Specifications

  • Cutting Application
    Boring; Chamfering; Turning
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    AR-8
  • Nose Radius
    1/32 in
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in
  • Tip Material
    Diamond
  • Tip Material Grade
    PCD DIAMOND
  • Tool Bit Style Code
    AR
  • Tool Bit Type
    Square Shoulder Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text